• The item cannot be ordered due to missing prices.

Blind hole machine tap, uncoated, Type: 7/16-14

Article no.: 130040 7/16-14
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Thread standard: ASME B1.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 7/16-14 UNC
Coating uncoated
Thread type UNC
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Thread standard ASME B1.1
Tolerance class 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 1.814 mm
Threads per inch 14
Thread ⌀ 11.112 mm
Overall length L 110 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ 9.3 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 27.78 mm
Type of product Tap

Identification numbers & Classifications

Article number 130040 7/16-14
EAN / GTIN 4062406043803
Manufacturer number 130040 7/16-14

Application Table

Alu plastics
N
20
Aluminium
N
18
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
12
Steel < 1100 N/mm²
P
7
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
4
GGG
K
8
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Note:

Delivery time: 35 calendar days
Minimum order quantity: 2 pcs.
Special / custom-made product - return not possible

Downloads & documents

Compare with similar products

This article


Recommendations


Blind hole machine tap, uncoated, Type: 7/16-14

Blind hole machine tap, uncoated, Type: 7/16-14

Colour ring without without without without
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees
Threads per inch 14 14 14 14
Thread type UNC UNC UNC-LH UNC
Standard DIN 376 DIN 376 DIN 376 DIN 376
Shank square □ 7 mm 6.2 mm 7 mm 6.2 mm
Tool material HSS E HSS E HSS E HSS E

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart