• The item cannot be ordered due to missing prices.

Left-hand thread through hole and blind hole machine tap M75X1

Article no.: 130026 M75X1
Standard configurations usually have faster delivery times.

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF-LH
  • Flank angle: 60
  • Tool material: HSS
  • Standard: DIN 2184
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M75×1
    Coating TiN
    Thread type MF-LH
    Flank angle 60 degrees
    Tool material HSS
    Standard DIN 2184
    Thread standard DIN 13
    Tolerance class ISO 1 4H; ISO 1X 4HX; ISO 2 6H; ISO 2X 6HX; 6H +0.05; 6H +0.10; 6H +0.20; ISO 3 6G; ISO 3X 6GX; 7H; 7HX; 7G; 7GX
    Taper lead form C
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 1.5×D for blind holes; up to 1.5×D for through holes
    Cutting direction left-hand
    Thread pitch 1 mm
    Overall length L 160 mm
    Shank ⌀ Ds 50 mm
    Shank square □ 39 mm
    Tapping hole ⌀ 74 mm
    Thread ⌀ 75 mm
    Type of threading tool Machine tap for conventional machining
    Number of clamping slots 8
    Colour ring without
    Number of cutting edges Z 8
    Thread depth 112.5 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 130026 M75X1
    EAN / GTIN 4062406032890
    Manufacturer number 130026 M75X1

    Application Table

    Alu plastics
    N
    13
    Aluminium
    N
    13
    Aluminium (short chipping)
    N
    15
    Steel < 500 N/mm²
    P
    9
    Steel < 750 N/mm²
    P
    9
    Steel < 900 N/mm²
    P
    7
    Steel < 1100 N/mm²
    P
    6
    INOX < 900 N/mm²
    M
    5
    INOX > 900 N/mm²
    M
    4
    GGG
    K
    5
    CuZn
    N
    13
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Note:

    Delivery time: 49 calendar days
    Minimum order quantity: 1 pc.
    Special / custom-made product - return not possible

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart