• The item cannot be ordered due to missing prices.

Carbide single-lip drill Overall length L 1000 mm, TiAlN, ⌀: 5-Xmm

Article no.: 124010 5-X

Select article variation and quantity

⌀ (mm) Unit price incl. VAT
  • Materiale da taglio: HM
  • Normativa: Norma interna
  • Numero taglienti Z: 1
  • Codolo: DIN 6535 HB
  • Passaggio interno per LR: sì, con min. 40 bar

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ Nominale DC 5 mm
⌀ Campo 5 mm - 5,99 mm
Rivestimento TiAlN
Materiale da taglio HM
Normativa Norma interna
Numero taglienti Z 1
Profondità di foratura massima consigliata L2 940 mm
Codolo DIN 6535 HB
Passaggio interno per LR sì, con min. 40 bar
Necessaria una punta pilota sì, punta pilota
Semi-standard
Lunghezza complessiva L 1.000 mm
⌀ Codolo Ds 10 mm
Tipo di prodotto Punta elicoidale

Identification numbers & Classifications

Article number 124010 5-X
EAN / GTIN 4067263329404
Manufacturer number 124010 5-X

Application Table

Alluminio, plastiche
N
250
Alluminio (a truciolo corto)
N
200
Acciaio < 500 N/mm²
P
90
Acciaio < 750 N/mm²
P
80
Acciaio < 900 N/mm²
P
70
Acciaio < 1100 N/mm²
P
50
GG
K
80
Olio
 
a umido max.
 

Description

Version:

Single-edged straight flute deep-hole drill for drilling depths of up to 1000 mm as standard and up to 6000 mm on request. Universally designed circumferential shape of the drilling head enables reliable working in a wide range of materials.

Note:

For the reliable use of deep hole drills, a pilot hole of at least 4×D with pilot drill No. 122736 or No. 123885 and 231605 for larger diameters, or with pilot drill No. 122606 for aluminium, is required. For deep holes > 50×D, the tool must be supported with a rest at intervals of 50×D. The specified L/D ratio gives the minimum achievable depth of hole with the respective deep-hole drill. Flute length LC = L2 + 1.5 × DC. A coolant pressure of > 40 bar is recommended.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart