{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.5 mm | |
Beschichtung | TiAlN | |
Schneidstoff | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 16×D | |
Toleranz Nenn-⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 83.3 mm | |
Schaft | DIN 6535 HA to h6 | |
Innenkühlung | yes, with 40 bar | |
Machining strategy | HPC | |
Pilotbohrer notwendig | yes, pilot drill | |
Flute length Lc | 90 mm | |
Overall length L | 130 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123688 4,5 | |
EAN / GTIN | 4045197355287 | |
Manufacturer number | 123688 4,5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |