• The item cannot be ordered due to missing prices.

Solid carbide HPC deep hole drill plain shank DIN 6535 HA 20×D, DLC, ⌀ DC h7: 2,5mm

Article no.: 123590 2,5

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 20×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 2.5 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Version 20×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 66.3 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 40 bar
Machining strategy HPC
Pilot drill required yes, pilot drill
Flute length Lc 70 mm
Overall length L 112 mm
Shank ⌀ Ds 4 mm
Feed f in aluminium short-chipping 0.14 mm/rev.
Colour ring yellow
Type of product Jobber drill

Identification numbers & Classifications

Article number 123590 2,5
EAN / GTIN 4045197353948
Manufacturer number 123590 2,5

Application Table

Aluminium
N
150
Aluminium (short chipping)
N
180
Alu > 10% Si
N
130
PMMA acrylic
N
135
PEEK
N
105
PVDF GF20
N
80
PA 66 GF30
N
70
PEEK GF30
N
65
PTFE CF25
N
70
Cu
N
90
CuZn
N
100
GRP
N
70
CRP
N
70
wet maximum
 
wet minimum
 

Description

Version:

Spiral fluted, with 6 guide chamfers and internal cooling channels. New generation of high performance deep hole drills in the HPC range. With 135° point angle and special h7 cutting edge tolerance for optimum generation of a deep hole. High roundness and alignment accuracy of the deep hole.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 16×D deep hole drill, prior centring with No. 121068121121 or 4×D pilot drilling operation with pilot drill No. 122606 is necessary. For deep holes greater than 20×D, a pilot hole to the maximum drilling depth with pilot drill No. 122606 is absolutely essential.
The generation of a pilot hole improves process reliability. See also pages 140/141.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart