• The item cannot be ordered due to missing prices.

Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 3,4mm

Article no.: 123301 3,4

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 3.4 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 12×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 48.9 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 54 mm
Overall length L 92 mm
Shank ⌀ Ds 6 mm
Shank tolerance h6
Feed f in steel < 1100 N/mm2 0.1 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 123301 3,4
EAN / GTIN 4045197452276
Manufacturer number 123301 3,4

Application Table

Aluminium (short chipping)
N
180
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
50
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
35
GG(G)
K
70
Uni
 
wet maximum
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry.
Particularly high alignment accuracy due to 4 guide chamfers which stabilise the drill even at extreme depths!
Convex cutting edges with honed edges and special flute profile for short chips, even on long chipping materials.

Advantage:

High process reliability and surface quality of the hole.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 12×D drill, an initial centre drilling with NC spotting drills No. 121068121130 is necessary.
Form HB and HE are supplied at the same price as HA.
Form HB: order with No. 123302.
Form HE: order with No. 123301 + 129100HE.
NEW GENERATION AVAILABLE!
Recommended successor products are No. 123225 and 123235.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ D<sub>C</sub> h7: 3,4mm

Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 3,4mm

Overall length L 92 mm 92 mm 92 mm 92 mm 92 mm 92 mm
Through-coolant yes, with 25 bar yes, with 25 bar yes, with 25 bar yes, with 25 bar yes, to 25 bar yes, with 25 bar
Nominal ⌀ DC 3.4 mm 3.4 mm 3.4 mm 3.4 mm 3.4 mm 3.4 mm
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Point angle 135 degrees 135 degrees 135 degrees 135 degrees 135 degrees 135 degrees
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart