• The item cannot be ordered due to missing prices.

Solid carbide HPC drill, plain shank DIN 6535 HA 13 mm

Article no.: 123178 13
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Type: W
  • Tolerance nominal ⌀: h7

Product details

Technical Data

Nominal ⌀ DC 13 mm
Coating DLC
Tool material solid carbide
Standard Manufacturer’s standard
Version 12×D
Type W
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 162.5 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 182 mm
Overall length L 230 mm
Shank ⌀ Ds 14 mm
Shank tolerance h6
Feed f in aluminium short-chipping 0.65 mm/rev.
Colour ring yellow
Type of product Jobber drill

Identification numbers & Classifications

Article number 123178 13
EAN / GTIN 4045197755667
Manufacturer number 123178 13

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
280
Alu > 10% Si
N
245
PMMA acrylic
N
105
PEEK
N
85
PVDF GF20
N
60
PA 66 GF30
N
55
PEEK GF30
N
50
PTFE CF25
N
55
Cu
N
120
CuZn
N
150
GRP
N
55
CRP
N
55
wet maximum
 
wet minimum
 

Description

Version:

DLC coating sp2 of the latest generation with low coefficient of friction results in outstanding chip clearance. For high-performance milling of aluminium materials. High roundness and alignment accuracy of the deep hole, thanks to 6 guide chamfers.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 12×D drill, an initial centre drilling with NC spotting drills No. 121068121130 is necessary.
Form HB and HE are supplied at the same price as HA.
Order form HB: with No. 123179.
Order form HE: with No. 123178 + 129100HE.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h7 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart