• The item cannot be ordered due to missing prices.

Solid carbide high performance drill plain shank DIN 6535 HA 13,5 mm

Article no.: 123106 13,5

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 8×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 13.5 mm
    Coating TiN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Version 8×D
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 135 degrees
    recommended maximum drilling depth L2 112.8 mm
    Shank DIN 6535 HA to h6
    Through-coolant yes, with 25 bar
    Flute length Lc 133 mm
    Overall length L 178 mm
    Shank ⌀ Ds 14 mm
    Shank tolerance h6
    Feed f in steel < 1100 N/mm2 0.26 mm/rev.
    Colour ring green
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 123106 13,5
    EAN / GTIN 4045197448262
    Manufacturer number 123106 13,5

    Application Table

    Aluminium (short chipping)
    N
    175
    Alu > 10% Si
    N
    135
    Steel < 500 N/mm²
    P
    105
    Steel < 750 N/mm²
    P
    85
    Steel < 900 N/mm²
    P
    75
    Steel < 1100 N/mm²
    P
    45
    Steel < 1400 N/mm²
    P
    30
    INOX < 900 N/mm²
    M
    35
    INOX > 900 N/mm²
    M
    30
    GG(G)
    K
    65
    Uni
     
    wet maximum
     

    Description

    Version:

    Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    NEW GENERATION AVAILABLE!
    Recommended successor product is No. 123103.
    NEW GENERATION AVAILABLE!
    Recommended successor product is No. 123103.

    Form HB and HE supplied at the same price as HA.
    Form HB: order with No. 123107.
    Form HE: order with No. 123108.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart