• The item cannot be ordered due to missing prices.

Solid carbide HPC drill, plain shank DIN 6535 HA 12 mm

Article no.: 122808 12

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Version: 8×D
  • Type: W
  • Point angle: 135
  • Shank: DIN 6535 HA to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating DLC
Tool material solid carbide
Version 8×D
Type W
Point angle 135 degrees
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Colour ring yellow
Type of product Jobber drill

Identification numbers & Classifications

Article number 122808 12
EAN / GTIN 4045197754417
Manufacturer number 122808 12

Application Table

Alu plastics
N
325
Aluminium (short chipping)
N
360
Alu > 10% Si
N
315
PMMA acrylic
N
135
PEEK
N
110
PVDF GF20
N
80
PA 66 GF30
N
70
PEEK GF30
N
60
PTFE CF25
N
70
Cu
N
140
CuZn
N
160
GRP
N
70
CRP
N
70
wet maximum
 
wet minimum
 

Description

Version:

DLC coating sp2  of the latest generation with low coefficient of friction results in outstanding chip clearance. For high-performance milling of aluminium materials. High roundness and alignment accuracy of the deep hole, thanks to 6 guide chamfers.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122809.
Form HE: order with No. 122808 + 129100HE.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart