• The item cannot be ordered due to missing prices.

GARANT Master Steel FEED solid carbide drill, plain shank DIN 6535 HA 10

Article no.: 122725 10
  • Tool material: solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 3

Product details

Technical Data

Series Master Steel
Nominal ⌀ DC 10 mm
Coating TiAlN
Tool material solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 3
Point angle 145 degrees
recommended maximum drilling depth L2 46 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 61 mm
Overall length L 103 mm
Shank ⌀ Ds 10 mm
Feed f in steel < 1100 N/mm2 0.44 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122725 10
EAN / GTIN 4045197789495
Manufacturer number 122725 10

Application Table

Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
60
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
40
GG
K
130
GGG
K
80
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

3-flute drill, specially developed for use at very high feed rates. Outstandingly suitable for machines with high installed power and stable operating conditions.
  • Special cutter geometry with stable cutting edges and large clearance at the centre enables very high feed rates.
  • The patented tip is optimised for chip flow and generates low cutting pressure with good chip breakage.
  • With 145° tip angle for low burr formation when drilling through holes.

The sector-leading technology of the chisel edge guarantees optimum self-centring behaviour and permits spot drilling on irregular surfaces. 3 guide chamfers guarantee a stable exit from the hole and an exact roundness of the hole.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122726.
Form HE: order with No. 122725 + 129100HE.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h7 (mm or inch) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart