{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range | 16.01 mm - 18.00 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 93 mm | |
Overall length L | 143 mm | |
Shank ⌀ Ds | 18 mm | |
Colour ring | white | |
Type of product | Jobber drill |
Article number | 122690 16,01-X | |
EAN / GTIN | 4062406200947 | |
Manufacturer number | 122690 16,01-X |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide HPC drill plain shank DIN 6535 HA 16,01-X mm |
|||||
Semi-Standard | yes | yes | yes | yes | yes |
Coating | TiAlN | TiAlN | TiAlN | TiAlSiN | TiAlSiN |
Version | 6×D | 6×D | 6×D | 6×D | 4×D |
Overall length L | 143 | 143 | 143 | 143 | 123 |
Point angle | 135 | 140 | 140 | 140 | 140 |
Flute length Lc | 93 | 93 | 93 | 93 | 73 |
Shank ⌀ Ds | 18 | 18 | 18 | 18 | 18 |