{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 55.3 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 71 mm | |
Overall length L | 118 mm | |
Shank ⌀ Ds | 12 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel > 900 N/mm2 | 0.15 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122661 10,5 | |
EAN / GTIN | 4045197457905 | |
Manufacturer number | 122661 10,5 |
This article |
Recommendations |
|
---|---|---|
Solid carbide HPC drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC m6 (⌀ DC X = h7): 10,5mm |
||
Version | 6×D | 6×D |
Colour ring | blue | blue |
Overall length L | 118 mm | 118 mm |
Nominal ⌀ DC | 10.5 mm | 10.5 mm |
Flute length Lc | 71 mm | 71 mm |
recommended maximum drilling depth L2 | 55.3 mm | 55.3 mm |
Type of product | Jobber drill | Twist Drill |