• The item cannot be ordered due to missing prices.

Diabolo solid carbide HPC drill, plain shank DIN 6535 HA 11,9 mm

Article no.: 122641 11,9

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Type: H
  • Tolerance nominal ⌀: h7

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Diabolo
    Nominal ⌀ DC 11.9 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6537
    Version 6×D
    Type H
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 140 degrees
    recommended maximum drilling depth L2 53.2 mm
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Semi-Standard yes
    Flute length Lc 71 mm
    Overall length L 118 mm
    Shank ⌀ Ds 12 mm
    Feed f in steel < 60 HRC 0.11 mm/rev.
    Colour ring red
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122641 11,9
    EAN / GTIN 4045197969712
    Manufacturer number 122641 11,9

    Application Table

    Steel < 500 N/mm²
    P
    90
    Steel < 750 N/mm²
    P
    80
    Steel < 900 N/mm²
    P
    70
    Steel < 1100 N/mm²
    P
    65
    Steel < 1400 N/mm²
    P
    55
    Steel < 55 HRC
    H
    28
    Steel < 60 HRC
    H
    16
    Steel < 65 HRC
    H
    14
    Steel < 67 HRC
    H
    10
    GG(G)
    K
    70
    wet maximum
     
    dry
     

    Description

    Version:

    Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Convex major cutting edges with defined honed edge ensure the drill has high stability and maximum load capacity.
    Special multi-nano layer coating for drilling in hardened steels.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    Form HB and HE supplied at the same price as HA.
    Form HB: order with No. 122642 / 122652.
    Form HE: order with No. 122641 / 122651 + 129100HE.

    Downloads & documents

    From the same series "Diabolo" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart