• The item cannot be ordered due to missing prices.

Solid carbide high performance drill Whistle-Notch shank DIN 6535 HE 15 mm

Article no.: 122640 15

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 15 mm
    Coating TiN
    Tool material Solid carbide
    Standard DIN 6537
    Version 6×D
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 140 degrees
    recommended maximum drilling depth L2 60.5 mm
    Shank DIN 6535 HE to h6
    Through-coolant yes, with 25 bar
    Flute length Lc 83 mm
    Overall length L 133 mm
    Shank ⌀ Ds 16 mm
    Shank tolerance h6
    Feed f in steel < 900 N/mm2 0.26 mm/rev.
    Colour ring green
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122640 15
    EAN / GTIN 4045197396464
    Manufacturer number 122640 15

    Application Table

    Aluminium (short chipping)
    N
    240
    Steel < 500 N/mm²
    P
    110
    Steel < 750 N/mm²
    P
    90
    Steel < 900 N/mm²
    P
    80
    Steel < 1100 N/mm²
    P
    65
    Steel < 1400 N/mm²
    P
    30
    INOX < 900 N/mm²
    M
    35
    INOX > 900 N/mm²
    M
    30
    Ti > 850 N/mm²
    S
    30
    Uni
     
    wet maximum
     
    wet minimum
     
    Air
     

    Description

    Version:

    Cutting chisel edge with high centring accuracy due to strong core and special point geometry.
    Straight major cutting edges with slightly honed edges and special flute profile produce short chips.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    NEW GENERATION AVAILABLE!
    Recommended successor product is No. 122778.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart