{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.9 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 41.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Semi-Standard | yes | |
Flute length Lc | 53 mm | |
Overall length L | 91 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122630 7,9 | |
EAN / GTIN | 4045197054029 | |
Manufacturer number | 122630 7,9 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HA 7,9 |
|||||
Semi-Standard | yes | yes | yes | yes | yes |
Colour ring | green | green | green | green | green |
Nominal ⌀ DC | 7.9 | 7.9 | 7.9 | 7.9 | 7.9 |
Shank tolerance | h6 | h6 | h6 | h6 | h6 |
Tolerance nominal ⌀ | h7 | h7 | h7 | m7 | m7 |
Feed f in steel < 900 N/mm2 | 0.18 | 0.18 | 0.18 | 0.12 | 0.12 |
Shank ⌀ Ds | 8 | 8 | 8 | 8 | 8 |