{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.2 mm | |
Beschichtung | TiAlN | |
Schneidstoff | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | FS | |
Toleranz Nenn-⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 23.2 mm | |
Schaft | DIN 6535 HB to h6 | |
Innenkühlung | no | |
Semi-Standard | yes | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Schafttoleranz | h6 | |
Vorschub f in Stahl < 750 N/mm2 | 0.14 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122545 3,2 | |
EAN / GTIN | 4045197392497 | |
Manufacturer number | 122545 3,2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |