• The item cannot be ordered due to missing prices.

GARANT Master Steel solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 1,00-Xmm

Article no.: 122470 1,00-X
New product
  • Minimum order quantity 3 Piece

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Version: 4×D
  • Number of cutting edges Z: 2
  • Point angle: 140
  • Shank: DIN 6535 HA to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
⌀ range 1 mm - 1.4 mm
Coating TiAlN
Tool material Solid carbide
Version 4×D
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 5.5 mm
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Semi-Standard yes
Flute length Lc 7 mm
Overall length L 45 mm
Shank ⌀ Ds 4 mm
Colour ring green
Type of product Mono jobber drills

Identification numbers & Classifications

Article number 122470 1,00-X
EAN / GTIN 4067263140115
Manufacturer number 122470 1,00-X

Application Table

Steel < 500 N/mm²
P
115
Steel < 750 N/mm²
P
105
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
GG
K
110
GGG
K
75
Uni
 
wet maximum
 
dry
 

Description

Version:

Robust drill design and optimised special point geometry for the best possible chip formation and reliable chip breakage with higher feed rates at the same time. Advanced micro-geometry, convex cutting edge and relieved coneto provide additional stability for the main cutting edge. Optimised flute geometry and patented face geometry for reliable chip evacuation in steel materials and cast material. High-performance coating of the latest generation.

Note:

Flute length LC = L2 + 1.5 × DC.
HB and HE shanks are available at the same price as HA.
HB shank: order with No. 122471 / 122476.
HE shank: order with No. 122470 / 122475 and 129100HE.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart