{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
⌀ range | 16.06 mm - 18.05 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 73 mm | |
Overall length L | 123 mm | |
Shank ⌀ Ds | 18 mm | |
Feed f in steel < 1100 N/mm2 | 0.34 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122415 16,06-X | |
EAN / GTIN | 4062406077013 | |
Manufacturer number | 122415 16,06-X |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA 16,06-X mm |
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
€ 228,60
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 190,50
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
€ 308,40
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 257,00
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | green | zonder | rood |
Overall length L | 123 mm | 123 mm | 123 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA met h6 | DIN 6535 HA met h6 |
Tool material | solid carbide | VHM | VHM |
Point angle | 135 degrees | 140 graden | 140 graden |
Flute length Lc | 73 mm | 73 mm | 73 mm |
Type of product | Jobber drill | Spiraalboor | Spiraalboor |