{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 3.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 15.2 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 1100 N/mm2 | 0.11 mm/rev. | |
Feed f in steel < 60 HRC | 0.03 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122372 3,2 | |
EAN / GTIN | 4045197971418 | |
Manufacturer number | 122372 3,2 |
This article |
Recommendations |
|
---|---|---|
GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7: 3,2mm |
||
Number of cutting edges Z | 2 | 2 |
Version | 4×D | 4×D |
Overall length L | 62 mm | 62 mm |
Nominal ⌀ DC | 3.2 mm | 3.2 mm |
Tolerance nominal ⌀ | h7 | h7 |
Flute length Lc | 20 mm | 20 mm |
Type of product | Jobber drill | Jobber drill |