{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.4 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 19.9 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Semi-Standard | yes | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.14 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122340 5,4 | |
EAN / GTIN | 4045197044587 | |
Manufacturer number | 122340 5,4 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide high performance drill, plain shank DIN 6535 HA 5,4 |
|||||
Semi-Standard | yes | yes | yes | yes | yes |
Coating | TiN | TiN | TiN | TiAlN | TiAlN |
Colour ring | green | green | green | green | green |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 | Manufacturer’s standard | Manufacturer’s standard |
Point angle | 140 | 140 | 140 | 180 | 180 |
Tolerance nominal ⌀ | h7 | h7 | h7 | m7 | m7 |
recommended maximum drilling depth L2 | 19.9 | 19.9 | 35.9 | 35.9 | 19.9 |