{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.5 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Norm | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 34.3 mm | |
Shank | DIN 6535 HE to h6 | |
Through-coolant | no | |
Flute length Lc | 47 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122320 8,5 | |
EAN / GTIN | 4045197390530 | |
Manufacturer number | 122320 8,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Solid carbide high performance drill, Whistle-Notch shank DIN 6535 HE 8,5 mm |
||
Number of cutting edges Z | 2 | 2 |
Version | 4×D | 4×D |
Nominal ⌀ DC | 8.5 | 8.5 |
Shank tolerance | h6 | h6 |
Tolerance nominal ⌀ | h7 | h6 |
Shank ⌀ Ds | 10 | 8.5 |
Type of product | Jobber drill | Jobber drill |