• The item cannot be ordered due to missing prices.

Solid carbide high performance drill, Weldon shank DIN 6535 HB, TiN, ⌀ DC h7: 10,2mm

Article no.: 122315 10,2

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.2 mm
Coating TiN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 39.7 mm
Shank DIN 6535 HB to h6
Through-coolant no
Semi-Standard yes
Flute length Lc 55 mm
Overall length L 102 mm
Shank ⌀ Ds 12 mm
Shank tolerance h6
Feed f in steel < 900 N/mm2 0.22 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 122315 10,2
EAN / GTIN 4045197387219
Manufacturer number 122315 10,2

Application Table

Aluminium (short chipping)
N
140
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
75
Steel < 900 N/mm²
P
65
Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
35
GG(G)
K
70
wet maximum
 
dry
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide high performance drill, Weldon shank DIN 6535 HB, TiN, ⌀ D<sub>C</sub> h7: 10,2mm

Solid carbide high performance drill, Weldon shank DIN 6535 HB, TiN, ⌀ DC h7: 10,2mm

Coating TiN TiAlN TiAlN AlTiN
Version 4×D 4×D 4×D 4×D
Colour ring without green red blue
Through-coolant no no no no
Nominal ⌀ DC 10.2 mm 10.2 mm 10.2 mm 10.2 mm
Flute length Lc 55 mm 55 mm 55 mm 55 mm
Type of product Jobber drill Jobber drill Jobber drill Twist Drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart