{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 19 mm | |
Coating | DLC | |
Tool material | solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | W | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 50.5 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | Yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 79 mm | |
Overall length L | 131 mm | |
Shank ⌀ Ds | 20 mm | |
Shank tolerance | h6 | |
Feed f in aluminium short-chipping | 0.7 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 122307 19 | |
EAN / GTIN | 4045197757425 | |
Manufacturer number | 122307 19 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide HPC drill Weldon shank DIN 6535 HB 19 mm |
||||||
Semi-Standard | yes | yes | yes | yes | yes | yes |
Coating | DLC | TiAlN | TiAlN | DLC | TiAlN | TiAlN |
Colour ring | yellow | green | green | yellow | green | green |
Overall length L | 131 | 131 | 131 | 131 | 131 | 131 |
Nominal ⌀ DC | 19 | 19 | 19 | 19 | 19 | 19 |
Flute length Lc | 79 | 79 | 79 | 79 | 79 | 79 |
Shank ⌀ Ds | 20 | 20 | 20 | 20 | 20 | 20 |