{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.9 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 118 degrees | |
recommended maximum drilling depth L2 | 63.2 mm | |
Helix angle | 30 degrees | |
Shank | Parallel shank to h7 | |
Through-coolant | no | |
Flute length Lc | 75 mm | |
Overall length L | 117 mm | |
Shank ⌀ Ds | 7.9 mm | |
Shank tolerance | h7 | |
Feed f in steel < 1100 N/mm2 | 0.11 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122301 7,9 | |
EAN / GTIN | 4045197042842 | |
Manufacturer number | 122301 7,9 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Solid carbide jobber drill 7,9 mm |
||
Colour ring | without | without |
Overall length L | 117 | 79 |
Shank | Parallel shank to h7 | Parallel shank to h7 |
Tool material | Solid carbide | solid carbide |
Point angle | 118 | 118 |
Flute length Lc | 75 | 37 |
Feed f in steel < 1100 N/mm2 | 0.11 | 0.11 |