• The item cannot be ordered due to missing prices.

Solid carbide jobber drill, TiAlN, ⌀ DC h7: 7,8mm

Article no.: 122251 7,8

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 7.8 mm
Coating TiAlN
Tool material solid carbide
Standard DIN 338
Type N
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 118 degrees
recommended maximum drilling depth L2 63.3 mm
Helix angle 30 degrees
Shank Parallel shank to h7
Through-coolant no
Flute length Lc 75 mm
Overall length L 117 mm
Shank ⌀ Ds 7.8 mm
Shank tolerance h7
Feed f in steel < 1100 N/mm2 0.11 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 122251 7,8
EAN / GTIN 4045197749536
Manufacturer number 122251 7,8

Application Table

Alu plastics
N
260
Aluminium (short chipping)
N
180
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
25
Ti > 850 N/mm²
S
25
GG(G)
K
90
CuZn
N
180
Uni
 
Oil
 
wet maximum
 
dry
 

Description

Version:

Similar to DIN 338.
Nominal ⌀ and shank ⌀ equal.
TiAlN coating for even better performance.

Note:

Flute length LC = L2 + 1.5 × DC.
Non slip clamping in drill chuck No. 341050 with diamond coated jaws.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide jobber drill, TiAlN, ⌀ D<sub>C</sub> h7: 7,8mm

Solid carbide jobber drill, TiAlN, ⌀ DC h7: 7,8mm

Colour ring without without without
Overall length L 117 mm 117 mm 117 mm
Shank Parallel shank to h7 Parallel shank to h7 Parallel shank to h7
Helix angle 30 degrees 30 degrees 30 degrees
Shank ⌀ Ds 7.8 mm 7.8 mm 7.8 mm
Feed f in steel < 1100 N/mm2 0.11 mm/rev. 0.11 mm/rev. 0.11 mm/rev.
recommended maximum drilling depth L2 63.3 mm 63.3 mm 63.3 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart