• The item cannot be ordered due to missing prices.

Solid carbide jobber drill, uncoated, ⌀ DC h7: 3,1mm

Article no.: 122250 3,1

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 3.1 mm
Coating uncoated
Tool material Solid carbide
Standard DIN 338
Type N
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 118 degrees
recommended maximum drilling depth L2 31.4 mm
Helix angle 30 degrees
Shank Parallel shank to h7
Through-coolant no
Flute length Lc 36 mm
Overall length L 65 mm
Shank ⌀ Ds 3.1 mm
Shank tolerance h7
Feed f in steel < 1100 N/mm2 0.08 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 122250 3,1
EAN / GTIN 4045197041463
Manufacturer number 122250 3,1

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
140
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
70
Steel < 900 N/mm²
P
60
Steel < 1100 N/mm²
P
40
Steel < 1400 N/mm²
P
25
INOX < 900 N/mm²
M
20
INOX > 900 N/mm²
M
20
Ti > 850 N/mm²
S
15
CuZn
N
140
Uni
 
Oil
 
wet maximum
 
dry
 

Description

Version:

Similar to DIN 338.
Nominal ⌀ and shank ⌀ equal.

Note:

Flute length LC = L2 + 1.5 × DC.
Non slip clamping in drill chuck No. 341050 with diamond coated jaws.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide jobber drill, uncoated, ⌀ D<sub>C</sub> h7: 3,1mm

Solid carbide jobber drill, uncoated, ⌀ DC h7: 3,1mm

Coating uncoated TiN TiAlN
Colour ring without without without
Shank tolerance h7 h7 h7
Tool material Solid carbide Solid carbide solid carbide
Helix angle 30 degrees 30 degrees 30 degrees
Point angle 118 degrees 118 degrees 118 degrees
Type N N N

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart