• The item cannot be ordered due to missing prices.

Solid carbide jobber drill extra short, TiAlN, ⌀ DC h7: 2,1mm

Article no.: 122151 2,1

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: DIN 6539
  • Type: N
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 2.1 mm
Coating TiAlN
Tool material solid carbide
Standard DIN 6539
Type N
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 118 degrees
recommended maximum drilling depth L2 8.9 mm
Helix angle 30 degrees
Shank Parallel shank to h7
Through-coolant no
Flute length Lc 12 mm
Overall length L 38 mm
Shank ⌀ Ds 2.1 mm
Shank tolerance h7
Feed f in steel < 1100 N/mm2 0.05 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 122151 2,1
EAN / GTIN 4045197748126
Manufacturer number 122151 2,1

Application Table

Alu plastics
N
260
Aluminium (short chipping)
N
180
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
25
Ti > 850 N/mm²
S
25
GG(G)
K
90
CuZn
N
180
Uni
 
Oil
 
wet maximum
 
dry
 

Description

Version:

Similar to DIN 6539 (extra short).
Nominal ⌀ and shank ⌀ equal.
TiAlN coating for even better performance.

Note:

Flute length LC = L2 + 1.5 × DC.
Non slip clamping in drill chuck No. 341050 with diamond coated jaws.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide jobber drill extra short, TiAlN, ⌀ D<sub>C</sub> h7: 2,1mm

Solid carbide jobber drill extra short, TiAlN, ⌀ DC h7: 2,1mm

Standard DIN 6539 DIN 6539 DIN 6539
Shank Parallel shank to h7 Parallel shank to h7 Parallel shank to h7
Tool material solid carbide Solid carbide Solid carbide
Tolerance nominal ⌀ h7 h7 h7
Flute length Lc 12 mm 12 mm 12 mm
Shank ⌀ Ds 2.1 mm 2.1 mm 2.1 mm
Feed f in steel < 1100 N/mm2 0.05 mm/rev. 0.05 mm/rev. 0.05 mm/rev.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart