{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.5 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Version | 4×D | |
Tolerance nominal ⌀ | h6 | |
Number of cutting edges Z | 2 | |
recommended maximum drilling depth L2 | 21.3 mm | |
Shank | Parallel shank to h6 | |
Use for drilling | for aramides | |
Through-coolant | no | |
Flute length Lc | 31 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6.5 mm | |
Shank tolerance | h6 | |
Feed f in AFK | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 121230 6,5 | |
EAN / GTIN | 4045197472021 | |
Manufacturer number | 121230 6,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Solid carbide drill for aramide 6,5 mm |
||
Version | 4×D | 4×D |
Colour ring | without | without |
Through-coolant | no | no |
Norm | Manufacturer’s standard | DIN 6537 K |
Shank | Parallel shank to h6 | DIN 6535 HE to h6 |
Flute length Lc | 31 | 34 |
recommended maximum drilling depth L2 | 21.3 | 24.3 |