• The item cannot be ordered due to missing prices.

Solid carbide NC spotting drill 142° extra long spiral flutes, TiAlN, ⌀ DC h6: 12mm

Article no.: 121120 12

Select article variation and quantity

⌀ DC h6 (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: h6
  • Point angle: 142
  • Shank: DIN 6535 HB to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank tolerance h6
Nominal ⌀ DC 12 mm
Coating TiAlN
Tool material solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ h6
Point angle 142 degrees
Shank DIN 6535 HB to h6
Number of cutting edges Z 2
Through-coolant no
Flute length Lc 24 mm
Overall length L 170 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 1100 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Spotting drill

Identification numbers & Classifications

Article number 121120 12
EAN / GTIN 4045197768766
Manufacturer number 121120 12

Application Table

Alu plastics
N
260
Aluminium (short chipping)
N
240
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
65
Steel < 1100 N/mm²
P
55
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
Ti > 850 N/mm²
S
40
GG(G)
K
90
CuZn
N
200
Uni
 
Oil
 
wet maximum
 
dry
 

Description

Version:

Exactly central ground point. Easy spot drilling and high shape accuracy of the centre hole. Sturdy due to short flutes.
≥ ⌀ 6 mm with HB drive flat.
Extra long version.

Application:

Point angle 142° so that the cutting edges of the following twist drill engage easily.

Note:

Use the speed for the actual hole ⌀ (not generally the speed for the drill outer ⌀).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart