• The item cannot be ordered due to missing prices.

Solid carbide NC spotting drill 90° spiral flutes, uncoated, ⌀ DC h6: 16mm

Article no.: 121020 16

Select article variation and quantity

⌀ DC h6 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: h6
  • Point angle: 90
  • Shank: DIN 6535 HB to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank tolerance h6
Nominal ⌀ DC 16 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ h6
Point angle 90 degrees
Shank DIN 6535 HB to h6
Number of cutting edges Z 2
Through-coolant no
Flute length Lc 29 mm
Overall length L 75 mm
Shank ⌀ Ds 16 mm
Feed f in steel < 1100 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Spotting drill

Identification numbers & Classifications

Article number 121020 16
EAN / GTIN 4045197038494
Manufacturer number 121020 16

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
180
Steel < 500 N/mm²
P
80
Oil
 
wet maximum
 
dry
 

Description

Version:

Exactly central ground point. Easy spot drilling and high shape accuracy of the centre hole. Sturdy due to short flutes.
≥ ⌀ 6 mm with HB drive flat.

Application:

Point angle 90° for spot drilling and countersinking in one operation when a drill of smaller ⌀ is used afterwards.

Note:

Use the speed for the actual hole ⌀ (not generally the speed for the drill outer ⌀).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart