• The item cannot be ordered due to missing prices.

Spare centre drill for circle cutter, HSS, ⌀: 8mm

Article no.: 119800 8

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

8 mm
Tool material HSS
Suitable for circle cutter No. 119500 00A
Type of product Centre drills

Identification numbers & Classifications

Article number 119800 8
EAN / GTIN 4033591019584
Manufacturer number 90 100 504

Description

Suitable for:

For circle cutter No. 119500 size 00A.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart