• The item cannot be ordered due to missing prices.

HSS core drill set

Article no.: 118825

Select article variation and quantity

Unit price incl. VAT
  • Tool material: HSS

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Coating TiAlN
    Tool material HSS
    Colour ring without
    Type of product Hole saw

    Identification numbers & Classifications

    Article number 118825
    EAN / GTIN 4045197038210
    Manufacturer number 118825

    Application Table

    Alu plastics
    N
    70
    Aluminium (short chipping)
    N
    70
    Steel < 500 N/mm²
    P
    25
    Steel < 750 N/mm²
    P
    20
    INOX < 900 N/mm²
    M
    15
    GG
    K
    16
    GGG
    K
    19
    Uni
     
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     

    Description

    Supplied with:

    1 ejector pin, box.
    Set with 1 each HSS core drill No. 118800 size 14 / 16 / 18 / 20 / 22 / 26 mm.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    HSS core drill set

    HSS core drill set

    Coating TiAlN TiAlN
    Colour ring without without
    Tool material HSS Carbide
    Type of product Hole saw Hole saw

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart