{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 38 mm | |
Version | flat | |
Tool material | Carbide | |
Standard | Manufacturer’s standard | |
Shank | Three drive flats shank | |
Shank ⌀ | 10 mm | |
⌀ tolerance | −0.05 / 0.15 mm | |
Length L | 11.8 mm | |
Colour ring | without | |
Type of product | Hole saw |
Article number | 118505 38 | |
EAN / GTIN | 4045197956774 | |
Manufacturer number | 118505 38 |
This article |
Recommendations |
|||
---|---|---|---|---|
Carbide hole saw flat 38 mm |
||||
⌀ tolerance | −0.05 / 0.15 | −0.05 / 0.1 | −0.05 / 0.1 | |
Version | flat | high | flat | |
Colour ring | without | without | without | without |
Nominal ⌀ DC | 38 | 38 | 38 | 38 |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Tool material | Carbide | Carbide | Carbide | HSS |
Type of product | Hole saw | Hole saw | Hole saw | Hole saw |