{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6 mm | |
overall length | 69 mm | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
for hole saw ⌀ | 16 mm - 22 mm | |
Colour ring | without | |
Type of product | Centre drills |
Article number | 118450 6X69 | |
EAN / GTIN | 4045197233561 | |
Manufacturer number | 118450 6X69 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |