• The item cannot be ordered due to missing prices.

Carbide hole saw high, ⌀ DC: 100mm

Article no.: 118400 100

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Standard: Manufacturer’s standard
  • Shank: Three drive flats shank
  • ⌀ tolerance: −0.05 / 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 100 mm
Version high
Tool material Carbide
Standard Manufacturer’s standard
Shank Three drive flats shank
Shank ⌀ 13 mm
⌀ tolerance −0.05 / 0.1 mm
Length L 11.8 mm
Colour ring without
Type of product Hole saw

Identification numbers & Classifications

Article number 118400 100
EAN / GTIN 4045197949813
Manufacturer number 118400 100

Application Table

Aluminium (short chipping)
N
70
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
50
INOX < 900 N/mm²
M
35
Graphite, GRP, CRP
N
80
Uni
 
wet maximum
 
dry
 

Description

Version:

Extremely strong and with perfect concentricity due to drill crown and shank of one piece (hardened).
Narrow carbide cutting edges with positive rake and large clearance angle provide good cutting performance at low cutting pressure.
Exchangeable centre drill, shank with 3 clamping faces.
Cutting width 2 mm for all sizes. ⌀ tolerance: + 0.10 / − 0.05 mm.
Dimension L: size ≤ 55 = 35 mm / size 60 = 60 mm.

Application:

For use on stationary machines. Suitable for fibre-reinforced plastics (GRP and CRP).
For flat material up to 4 mm thickness, and pipes of up to 4 mm wall thickness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart