• The item cannot be ordered due to missing prices.

Stepped drill HSS-E, uncoated, Cutter ⌀: MFmm

Article no.: 118320 MF

Select article variation and quantity

Cutter ⌀ (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Shank: Three drive flats shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating uncoated
Tool material HSS E
Standard Manufacturer’s standard
Shank Three drive flats shank
Step height 4 mm
Overall length 94 mm
Shank ⌀ 12 mm
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 118320 MF
EAN / GTIN 4045197966681
Manufacturer number 118320 MF

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
Oil
 
wet maximum
 
dry
 

Description

Version:

With cylindrical spotting drill, ⌀ figures shown in the flute. Three drive flats on the shank.
Size MF combination stepped drill (core holes and through holes) for metric fine threads (to DIN 60423) M12×1.5; M16×1.5; M20×1.5; M25×1.5; M32×1.5; M40×1.5

Application:

Drilling and deburring, maximum material thickness = step height (see table).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart