• The item cannot be ordered due to missing prices.

Precision taper sheet and tube drill set with helical flute HSS, TiAlN, Cutter ⌀ DC: 3-30,5mm

Article no.: 118140 3-30,5
New product

Select article variation and quantity

Cutter ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: Works standard
  • Shank: Three drive flats shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiAlN
Colour ring without
Tool material HSS
Type of product Stepped drill
Standard Works standard
Shank Three drive flats shank

Identification numbers & Classifications

Article number 118140 3-30,5
EAN / GTIN 4067263124634
Manufacturer number 118140 3-30,5

Description

Version:

With sharp drill point, pre-drilling not necessary. Conically increasing cutting edges and radially relief ground circumference for a paring cut. With scale in the flutes. Three drive flats on the shank.
Set of 3 conical sheet and tube drills and 1 cutting compound No. 118160 in a case.

Application:

Leaves no burr or chatter marks.
Sheet metal 0.1 − 2 mm, stainless steel (V2A) 0.1 − 1 mm, non-ferrous metals: 0.1 − 5mm, plastics up to 10 mm.

Content:

1x each taper sheet and tube drill: No. 118040 size 3 −14; 8 − 20; 16 − 30.5
Cutting compound: No. 118160

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart