• The item cannot be ordered due to missing prices.

Subland drill HSS 180°, vaporised, for screws: M10

Article no.: 117280 M10

Select article variation and quantity

for screws Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 8376
  • Tolerance nominal ⌀: h9
  • Point angle: 118
  • Helix angle: 20-30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for screws M10
Coating vaporised
Tool material HSS
Standard DIN 8376
Tolerance nominal ⌀ h9
Point angle 118 degrees
Helix angle 20-30 degrees
Shank Parallel shank to h8
Countersink angle 180 degrees
Number of cutting edges Z 2
Through-coolant no
⌀ D1 1st step 180° h9 11 mm
⌀ D2 2nd step 180° h8 18 mm
Step height L1 1st step 180° 23 mm
Flute length Lc 130 mm
Overall length L 191 mm
Shank ⌀ Ds 18 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Shank tolerance h8
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 117280 M10
EAN / GTIN 4045197036339
Manufacturer number 117280 M10

Application Table

Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Drill and counterbore each with its own chip flutes and guide chamfers. This means the profile of the stepped drill is retained even after repeated regrinding.

Application:

For screw through holes to DIN-ISO 273 and screw head counterbores shape H, J, and K. Medium version to DIN 74 sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart