• The item cannot be ordered due to missing prices.

Stub stepped drill HSS 90°, TiAlN, for threads: M4

Article no.: 117040 M4

Select article variation and quantity

for threads Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • No. of teeth Z: 2
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for threads M4
Coating TiAlN
Tool material HSS
Standard DIN 1897
Tolerance nominal ⌀ h8
No. of teeth Z 2
Point angle 118 degrees
Shank Parallel shank to h8
Countersink angle 90 degrees
Through-coolant no
⌀ D1 1st step with chamfer h8 3.3 mm
⌀ D2 2nd step with chamfer h8 4.5 mm
Step height L1 1st step 11.4 mm
Flute length Lc 24 mm
Overall length L 58 mm
Shank ⌀ Ds 4.5 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Shank tolerance h8
Colour ring without
Application for type of drilling for blind hole and through hole
Type of product Stepped drill

Identification numbers & Classifications

Article number 117040 M4
EAN / GTIN 4045197035714
Manufacturer number 117040 M4

Application Table

Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
GG(G)
K
31
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Very sturdy. Tight concentricity tolerances between drill ⌀ and counterbore ⌀ guarantee exact alignment.

Advantage:

Hole and countersink are produced in one operation and precisely aligned.

Application:

Particularly suitable for NC machines due to high positional accuracy, excellent centring properties and great sturdiness. The preceding centring operation can thus often be omitted. For thread tapping drill holes to DIN 336 sheet 1 with 90° countersink. In the following operation, the tap therefore does not have to cut into the sharp edge of the hole.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart