{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 8-15 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 41 mm | |
Flute length Lc | 59 mm | |
Overall length L | 157 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 1400 N/mm2 | 0.12 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number |
116380 12
Copy |
|
EAN / GTIN |
4045197032485
Copy |
|
Manufacturer number |
116380 12
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |