{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 340 | |
Type | W | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 30-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 64.2 mm | |
Flute length Lc | 69 mm | |
Overall length L | 106 mm | |
Shank ⌀ Ds | 3.2 mm | |
Feed f in aluminium short-chipping | 0.05 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 116040 3,2 | |
EAN / GTIN | 4045197025760 | |
Manufacturer number | 116040 3,2 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Jobber drill long HSS W 3,2 mm |
||
Colour ring | yellow | yellow |
Overall length L | 106 | 65 |
Through-coolant | no | no |
Shank | Plain shank | Plain shank |
Point angle | 130 | 130 |
Tolerance nominal ⌀ | h8 | h8 |
Shank ⌀ Ds | 3.2 | 3.2 |