• The item cannot be ordered due to missing prices.

Empty case for jobber drills to DIN 338 5,1-10

Article no.: 115480 5,1-10

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for drills 5.1 mm - 10 mm
    Incremental steps of drills 0.1 mm
    Type of product Empty case

    Identification numbers & Classifications

    Article number 115480 5,1-10
    EAN / GTIN 2050001112965
    Manufacturer number 115480 5,1-10

    Description

    Version:

    For filling with refill sets, suitable for jobber drills to DIN 338.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart