{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 13 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 25 | |
Incremental steps of drills | 0.5 mm | |
with case | no | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115265 1-13 | |
EAN / GTIN | 4045197024763 | |
Manufacturer number | 115265 1-13 |
This article |
Recommendations |
||
---|---|---|---|
Jobber drill set HSS No. 114360 as refill set 1-13 |
|||
Number of drills | 25 | 25 | 25 |
Coating | TiN | uncoated | uncoated |
Incremental steps of drills | 0.5 | 0.5 | 0.5 |
with case | no | no | no |
Tool material | HSS | HSS | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 |
Type of product | Jobber drill | Jobber drill | Jobber drill |