• The item cannot be ordered due to missing prices.

Jobber drill set HSS No. 114000 as refill set, uncoated, Type: 1-10,5

Article no.: 115020 1-10,5

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 10.5 mm
Coating uncoated
Tool material HSS
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 24
Tapping hole ⌀ 3.3; 4.2; 6.8; 10.2 mm
Incremental steps of drills 0.5 mm
with case no
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 115020 1-10,5
EAN / GTIN 4045197024121
Manufacturer number 115020 1-10,5

Description

Version:

Composed of jobber drills DIN 338.
Additionally with intermediate sizes for tapping drill holes ⌀ 3.3 / 4.2 / 6.8 / 10.2.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill set HSS No. 114000 as refill set, uncoated, Type: 1-10,5

Jobber drill set HSS No. 114000 as refill set, uncoated, Type: 1-10,5

Number of cutting edges Z 2 2 2 2 2 2
Drill range 1 mm - 10.5 mm 1 mm - 10.5 mm 1 mm - 10.5 mm 1 mm - 10.5 mm 1 mm - 10.5 mm 1 mm - 10.5 mm
Colour ring without without without without blue without
Tapping hole ⌀ 3.3; 4.2; 6.8; 10.2 mm 3.3; 4.2; 6.8; 10.2 mm 3.3; 4.2; 6.8; 10.2 mm 3.3; 4.2; 6.8; 10.2 mm 3.3; 4.2; 6.8; 10.2 mm 3.3; 4.2; 6.8; 10.2 mm
Point angle 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees
Type N N N N INOX N
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart