{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.8 mm | |
Coating | TiAlN | |
Tool material | HSS E PM | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | DIN 1835 A to h6 | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Machining strategy | HPC | |
recommended maximum drilling depth L2 | 77.8 mm | |
Flute length Lc | 94 mm | |
Overall length L | 151 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 900 N/mm2 | 0.11 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 114620 10,8 | |
EAN / GTIN | 4045197023926 | |
Manufacturer number | 114620 10,8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Jobber drill SS-E-PM HPC 10,8 mm |
|||||
Colour ring | green | red | without | blue | green |
Through-coolant | no | no | no | no | no |
Nominal ⌀ DC | 10.8 mm | 10.8 mm | 10.8 mm | 10.8 mm | 10.8 mm |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Shank | DIN 1835 A to h6 | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |