This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Jobber drill HSS-E H, uncoated, ⌀ DC h8: 4,5mm

Article no.: 114470 4,5

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: H
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 4.5 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type H
Tolerance nominal ⌀ h8
Point angle 135 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 17.3 mm
Flute length Lc 24 mm
Overall length L 80 mm
Shank ⌀ Ds 4.5 mm
Feed f in steel < 750 N/mm2 0.05 mm/rev.
Colour ring pink
Type of product Jobber drill

Identification numbers & Classifications

Article number 114470 4,5
EAN / GTIN 4045197019417
Manufacturer number 114470 4,5

Application Table

Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
HARDOX 500 < 1600 N/mm²
H
6
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Strengthened core, bright, flute length to DIN 1897, overall length DIN 338.
Also for HARDOX materials.
With point geometry shape C.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E H, uncoated, ⌀ D<sub>C</sub> h8: 4,5mm

Jobber drill HSS-E H, uncoated, ⌀ DC h8: 4,5mm

Number of cutting edges Z 2 2 2 2 2 2
Colour ring pink red without blue blue without
Overall length L 80 mm 80 mm 80 mm 80 mm 80 mm 58 mm
Through-coolant no no no no no no
Nominal ⌀ DC 4.5 mm 4.5 mm 4.5 mm 4.5 mm 4.5 mm 4.5 mm
Standard DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 1897
Point angle 135 degrees 130 degrees 135 degrees 130 degrees 135 degrees 135 degrees

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart