{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11.8 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 76.3 mm | |
Flute length Lc | 94 mm | |
Overall length L | 142 mm | |
Shank ⌀ Ds | 11.8 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114450 11,8 | |
EAN / GTIN | 4045197019271 | |
Manufacturer number | 114450 11,8 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Jobber drill HSS-E FS, uncoated, ⌀ DC h8: 11,8mm |
||||||||
Colour ring | without | red | without | blue | blue | green | green | green |
Through-coolant | no | no | no | no | no | no | no | no |
Nominal ⌀ DC | 11.8 mm | 11.8 mm | 11.8 mm | 11.8 mm | 11.8 mm | 11.8 mm | 11.8 mm | 11.8 mm |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS Co 8 | HSS E PM | HSS E | HSS E PM |
Flute length Lc | 94 mm | 94 mm | 94 mm | 94 mm | 94 mm | 94 mm | 94 mm | 94 mm |
recommended maximum drilling depth L2 | 76.3 mm | 76.3 mm | 76.3 mm | 76.3 mm | 76.3 mm | 76.3 mm | 76.3 mm | 76.3 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |