{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 0.6 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 6.1 mm | |
Flute length Lc | 7 mm | |
Overall length L | 24 mm | |
Shank ⌀ Ds | 0.6 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 0,6 | |
EAN / GTIN | 4062406743413 | |
Manufacturer number | 114031 0,6 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill N 0,6 |
on request
In stock
4,977 pieces in stock
from
1
Pieces
£6.20
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£5.17
plus VAT at the current rate
Prices plus delivery costs
|
||
Through-coolant | no | no | no |
Nominal ⌀ DC | 0.6 mm | 0.6 mm | 0.6 mm |
Standard | DIN 338 | DIN 338 | DIN 340 |
Shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS | HSS | HSS |
Flute length Lc | 7 mm | 7 mm | 15 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |