{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Three drive flats shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 36.7 mm | |
Flute length Lc | 43 mm | |
Overall length L | 75 mm | |
Shank ⌀ Ds | 4.2 mm | |
Feed f in steel < 750 N/mm2 | 0.08 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114004 4,2 | |
EAN / GTIN | 4062406877378 | |
Manufacturer number | 114004 4,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill with stepped tip HSS N, uncoated, ⌀ DC h8: 4,2mm |
||||||
Coating | uncoated | uncoated | uncoated | uncoated | TiN | uncoated |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 4.2 mm | 4.2 mm | 4.2 mm | 4.2 mm | 4.2 mm | 4.2 mm |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Type | N | N | N | N | N | N |
recommended maximum drilling depth L2 | 36.7 mm | 36.7 mm | 36.7 mm | 36.7 mm | 36.7 mm | 36.7 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |