{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 8 mm | |
Flute length Lc | 14 mm | |
Overall length L | 55 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113341 4 | |
EAN / GTIN | 4045197964281 | |
Manufacturer number | 113341 4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Sheet metal drill HSS single-sided, uncoated, ⌀ DC h8: 4mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 55 mm | 75 mm | 75 mm | 75 mm | 75 mm | 55 mm |
Standard | DIN 1897 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 1897 |
Point angle | 135 degrees | 130 degrees | 135 degrees | 130 degrees | 135 degrees | 135 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 14 mm | 43 mm | 43 mm | 43 mm | 43 mm | 14 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |